Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 49 cu. ft.


Reliable cold storage for general-purpose applications

Manufacturer: fisher scientific™  MR49PASAEEFS

 View more versions of this product

Catalog No. 11670252

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Door Count 2
Shelves 8.0
Product Type Refrigerator without chart recorder
Voltage 115V
Width (English) Interior 48.63 in.
Width (Metric) Exterior 132cm
Width (Metric) Interior 123cm
Electrical Requirements 115V 60Hz
Weight (English) 597 lb.
Weight (Metric) 270kg
Temperature Sensor Digital
Amperage 8.8A
Diameter (English) 2 in.
Diameter (Metric) 5cm
Capacity 49 cu. ft., 1388L
Casters Yes
Defrost Automatic
Depth (Metric) Interior 72cm
Exterior Finish Painted
Dimensions (D x W x H) Interior 28.5 x 48.63 x 61.75 in. (72 x 123 x 156cm)
Height (Metric) Interior 156cm
Length (English) Exterior 32 in.
Insulation CFC-free foamed-in HDPF
Length (Metric) Exterior 82cm
Temperature Range (Metric) 1° to 12°C
Width (English) Exterior 52 in.
Certifications/Compliance UL
Cabinet Material Steel
Capacity (English) 49 cu. ft.
Capacity (Metric) 1388L
Depth (English) Interior 28.5 in.
Door Style Solid stainless-steel door, double
Dimensions (L x W x H) Exterior 32 x 52 x 78 in. (82 x 132 x 198cm)
Height (English) Interior 61.75 in.
Height (English) Exterior 78 in.
Height (Metric) Exterior 198cm
Hertz 60Hz
Monitoring Options Alarm
Plug Type NEMA 5-15
Ports Standard access
Refrigerant R-134A
Temperature Stability ±3°C
Accessories

Accessories for Catalog Number: 11670252

Item Mfr. No. Item Description Price Per Unit Quantity