Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 45 cu. ft.

Reliable cold storage for general-purpose applications

Specifications

Certifications/Compliance UL
Diameter (English) 2 in.
Diameter (English) 2 in.
Diameter (Metric) 5cm
Diameter (Metric) 5cm
View More Specs
Products
Catalog Number Mfr. No. Door Style Exterior Finish Monitoring Options Price Quantity    

11670246

 
fisher scientific™
MR45PAGAEEFS
Sliding glass door, double Painted Alarm CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

11670247

 
fisher scientific™
MR45PAGAREFS
Sliding glass door, double Painted Alarm, Recorder CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

11670248

 
fisher scientific™
MR45SSGAEEFS
Sliding glass door, double Gray Painted Alarm CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

11670249

 
fisher scientific™
MR45SSGAREFS
Sliding glass door, double Gray Painted Alarm, Recorder CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance UL
Diameter (English) 2 in.
Diameter (English) 2 in.
Diameter (Metric) 5cm
Diameter (Metric) 5cm
Amperage 8.8A
Cabinet Material Steel
Capacity (English) 45 cu. ft.
Capacity (Metric) 1274L
Casters Yes
Defrost Automatic
Depth (English) Interior 27 in.
Depth (Metric) Interior 68cm
Door Count 2
Door Style Sliding glass door, double
Dimensions (D x W x H) Interior 27 x 48.63 x 61.75 in. (68 x 123 x 156cm)
Height (English) Exterior 78 in.
Height (English) Interior 61.75 in.
Height (Metric) Exterior 198cm
Height (Metric) Interior 156cm
Hertz 60Hz
Insulation CFC-free foamed-in HDPF
Plug Type NEMA 5-15
Ports Standard access
Refrigerant R-134A
Shelves 8
Shelves 8
Temperature Stability ±3°C
Voltage 115V
Width (English) Exterior 52 in.
Width (English) Interior 48.63 in.
Width (Metric) Exterior 132cm
Width (Metric) Interior 123cm
Electrical Requirements 115V 60Hz
Temperature Sensor Digital
Weight (English) 561 lb.
Weight (Metric) 254kg

The General-Purpose Series refrigerators and freezers offer the dependability and safety required for your daily lab applications.

  • Inner cabinet storage: choice of painted or stainless steel interiors
  • Available with or without chart recorders
Performance
  • Refrigerator cabinet temperature range: 1 to 12°C (factory setpoint 4°C)
  • Digital temperature controller with intuitive interface
  • Excellent temperature stability of ±3°C and cabinet uniformity of ±3°C
  • High-density, fluorine-free insulation
  • Automatic defrost
Security
  • Keyed on/off switch
  • Optional chart recorder
  • High/low, visual/audio alarms
  • Choice of solid or glass lockable doors
  • Easily accessible contacts for backup monitoring
  • Door ajar alarm (except sliding glass doors)
  • Control panel with key lock
Quality
  • Dual-pane glass or stainless steel doors
  • High-quality steel exterior
  • Choice of painted or stainless steel interior
  • Casters for easy mobility with leveling for better stability
  • Quiet refrigeration system
  • Standard access port

For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.

Service agreement available.

UL listed

13 months, parts and labor

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.