Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 45 cu. ft.


Reliable cold storage for general-purpose applications

Manufacturer: fisher scientific™  MR45SSGAEEFS

 View more versions of this product

Catalog No. 11670248

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Door Count 2
Shelves 8
Product Type Refrigerator without chart recorder
Height (Metric) Exterior 198cm
Voltage 115V
Width (English) Exterior 52 in.
Width (English) Interior 48.63 in.
Width (Metric) Exterior 132cm
Width (Metric) Interior 123cm
Certifications/Compliance UL
Electrical Requirements 115V 60Hz
Weight (English) 561 lb.
Weight (Metric) 254kg
Temperature Sensor Digital
Amperage 8.8A
Diameter (English) 2 in.
Diameter (Metric) 5cm
Capacity 45 cu. ft., 1274L
Cabinet Material Steel
Capacity (English) 45 cu. ft.
Capacity (Metric) 1274L
Casters Yes
Defrost Automatic
Depth (English) Interior 27 in.
Depth (Metric) Interior 68cm
Door Style Sliding glass door, double
Exterior Finish Gray Painted
Dimensions (L x W x H) Exterior 32 x 52 x 78 in. (82 x 132 x 198cm)
Dimensions (D x W x H) Interior 27 x 48.63 x 61.75 in. (68 x 123 x 156cm)
Height (English) Interior 61.75 in.
Height (English) Exterior 78 in.
Height (Metric) Interior 156cm
Hertz 60Hz
Length (English) Exterior 32 in.
Insulation CFC-free foamed-in HDPF
Monitoring Options Alarm
Length (Metric) Exterior 82cm
Plug Type NEMA 5-15
Ports Standard access
Refrigerant R-134A
Temperature Range (Metric) 1° to 12°C
Temperature Stability ±3°C