Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 38 cu. ft.


Reliable cold storage for general-purpose applications

Manufacturer: fisher scientific™  MR38PAGAREFS

 View more versions of this product

Catalog No. 11670245

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Shelves 8.0
Door Count 2
Product Type Refrigerator with chart recorder
Diameter (English) 2 in.
Length (English) Exterior 32 in.
Depth (English) Interior 27 in.
Height (English) Interior 75 in.
Capacity (Metric) 1076L
Width (Metric) Exterior 110.4cm
Width (English) Exterior 43.5 in.
Electrical Requirements 115V 60Hz
Depth (Metric) Interior 68.5cm
Door Style Sliding glass door, double
Amperage 8.8A
Temperature Stability ±3°C
Width (Metric) Interior 102cm
Capacity (English) 38 cu. ft.
Dimensions (L x W x H) Exterior 32 x 43.5 x 78 in. (81 x 110.4 x 198cm)
Height (English) Exterior 78 in.
Weight (Metric) 237.6kg
Weight (English) 524 lb.
Exterior Finish Painted
Ports Standard access
Height (Metric) Interior 190cm
Hertz 60Hz
Monitoring Options Alarm, Recorder
Voltage 115V
Temperature Range (Metric) 1° to 12°C
Certifications/Compliance UL
Width (English) Interior 40.5 in.
Plug Type NEMA 5-15
Cabinet Material Steel
Dimensions (D x W x H) Interior 27 x 40.5 x 75 in. (68.5 x 102 x 190cm)
Length (Metric) Exterior 81cm
Height (Metric) Exterior 198cm
Capacity 38 cu. ft., 1076L
Refrigerant R-134A
Insulation CFC-free foamed-in HDPF
Diameter (Metric) 5cm
Casters Yes
Defrost Automatic
Temperature Sensor Digital