Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 27 cu. ft.


Reliable cold storage for general-purpose applications

Manufacturer: fisher scientific™  MR30PAGAREFS

 View more versions of this product

Catalog No. 11670237

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Door Style Stainless Steel door
Temperature Range 1° to 12°C
Includes Alarms and Chart Recorder
Interior Painted
Shipping Weight (English) 386 lbs.
Door Count 1
Shelves 4.0
Product Type Refrigerator with chart recorder
Plug Type NEMA 5-15
Temperature Stability ±3°C
Height (English) Interior 75 in.
Insulation CFC-free foamed-in HDPF
Depth (English) Interior 28.5 in.
Electrical Requirements 115V 60Hz
Dimensions (L x W x H) Exterior 32 x 30 x 78 in. (81 x 76.2 x 198cm)
Width (English) Exterior 30 in.
Diameter (Metric) 5cm
Capacity (Metric) 764.55L
Length (English) Exterior 32 in.
Depth (Metric) Interior 72.3cm
Certifications/Compliance UL
Capacity (English) 27 cu. ft.
Width (Metric) Exterior 76.2cm
Weight (English) 386 lb.
Dimensions (D x W x H) Interior 28.5 x 27 x 75 in. (72.3 x 68 x 190cm)
Defrost Automatic
Width (Metric) Interior 68cm
Temperature Range (Metric) 1° to 12°C
Monitoring Options Alarm, Recorder
Height (Metric) Interior 190cm
Height (Metric) Exterior 198cm
Height (English) Exterior 78 in.
Capacity 27 cu. ft., 764.55L
Width (English) Interior 27 in.
Temperature Sensor Digital
Ports Standard access
Amperage 5.8A
Weight (Metric) 175kg
Exterior Finish Painted
Voltage 115V
Refrigerant R-134A
Hertz 60Hz
Diameter (English) 2 in.
Casters Yes
Cabinet Material Steel
Length (Metric) Exterior 81cm