missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 27 cu. ft.

Reliable cold storage for general-purpose applications

Manufacturer:  Fisher Scientific™ MR30PAGAEEFS

 View more versions of this product

Catalog No. 11670236

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications Description & Specifications

Specifications

Glass door
386 lbs.
Alarms
1
Digital
NEMA 5-15
27 in.
81cm
78 in.
68cm
115V
Steel
5.8A
1° to 12°C
75 in.
386 lb.
190cm
30 in.
Alarm
2 in.
Automatic
32 x 30 x 78 in. (81 x 76.2 x 198cm)
UL
Painted
1° to 12°C
4.0
Refrigerator without chart recorder
Standard access
76.2cm
175kg
CFC-free foamed-in HDPF
27 cu. ft.
27 cu. ft., 764.55L
72.3cm
115V 60Hz
28.5 x 27 x 75 in. (72.3 x 68 x 190cm)
32 in.
Yes
±3°C
764.55L
Painted
198cm
28.5 in.
60Hz
5cm
R-134A