missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ General-Purpose Series Lab Refrigerators, 27 cu. ft.

Reliable cold storage for general-purpose applications

Specifications

Certifications/Compliance UL
Diameter (English) 2 in.
Diameter (Metric) 5 cm
Amperage 5.8 A
Cabinet Material Steel
View More Specs

Products 5
Catalog Number Mfr. No. Door Style Monitoring Options Exterior Finish Weight (Metric) Price Quantity  
Catalog Number Mfr. No. Door Style Monitoring Options Exterior Finish Weight (Metric) Price Quantity  
11670238
View Documents
Fisherbrand™
MR30PASAEEFS
Stainless-Steel Door Alarms Only Painted 175 kg N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
11670239
View Documents
Fisherbrand™
MR30PASAREFS
Stainless Steel Alarm, Recorder Painted 175 kg N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
11670241
View Documents
Fisherbrand™
MR30SSGAREFS
Single Glass Alarm, Recorder Painted 136 kg N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
11670240
View Documents
Fisherbrand™
MR30SSGAEEFS
Glass Alarms Only Painted 175 kg N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
11670243
View Documents
Fisherbrand™
MR30SSSAREFS
Stainless Steel Alarm, Recorder Painted 136 kg N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

The General-Purpose Series refrigerators and freezers offer the dependability and safety required for your daily lab applications.

  • Inner cabinet storage: choice of painted or stainless steel interiors
  • Available with or without chart recorders
Performance
  • Refrigerator cabinet temperature range: 1 to 12°C (factory setpoint 4°C)
  • Digital temperature controller with intuitive interface
  • Excellent temperature stability of ±3°C and cabinet uniformity of ±3°C
  • High-density, fluorine-free insulation
  • Automatic defrost
Security
  • Keyed on/off switch
  • Optional chart recorder
  • High/low, visual/audio alarms
  • Choice of solid or glass lockable doors
  • Easily accessible contacts for backup monitoring
  • Door ajar alarm (except sliding glass doors)
  • Control panel with key lock
Quality
  • Dual-pane glass or stainless steel doors
  • High-quality steel exterior
  • Choice of painted or stainless steel interior
  • Casters for easy mobility with leveling for better stability
  • Quiet refrigeration system
  • Standard access port

Order Info

For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.

Service Plan

Service agreement available.

Certifications

UL listed

Warranty

13 months, parts and labor

Specifications

Specifications

UL
5 cm
Steel
765 L
Automatic
72 cm
CFC-free foamed-in HDPF
Standard access
2 in.
5.8 A
27 cu. ft.
Yes
28.5 in.
60 Hz
NEMA 5-15
SDS