missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ General-Purpose Series Lab Refrigerators, 27 cu. ft.

Reliable cold storage for general-purpose applications

Manufacturer:  Fisherbrand™ MR30SSGAREFS

 View more versions of this product

Catalog No. 11670241

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

The General-Purpose Series refrigerators and freezers offer the dependability and safety required for your daily lab applications.

  • Inner cabinet storage: choice of painted or stainless steel interiors
  • Available with or without chart recorders
Performance
  • Refrigerator cabinet temperature range: 1 to 12°C (factory setpoint 4°C)
  • Digital temperature controller with intuitive interface
  • Excellent temperature stability of ±3°C and cabinet uniformity of ±3°C
  • High-density, fluorine-free insulation
  • Automatic defrost
Security
  • Keyed on/off switch
  • Optional chart recorder
  • High/low, visual/audio alarms
  • Choice of solid or glass lockable doors
  • Easily accessible contacts for backup monitoring
  • Door ajar alarm (except sliding glass doors)
  • Control panel with key lock
Quality
  • Dual-pane glass or stainless steel doors
  • High-quality steel exterior
  • Choice of painted or stainless steel interior
  • Casters for easy mobility with leveling for better stability
  • Quiet refrigeration system
  • Standard access port

Order Info

For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.

Service Plan

Service agreement available.

Certifications

UL listed

Warranty

13 months, parts and labor

Specifications

Specifications

1°C to 12°C
27 cu. ft.
115 V 60 Hz
60 Hz
NEMA 5-15
28.5 x 27 x 61.75 in. (72 x 68 x 156 cm)
136 kg
CFC-free foamed-in HDPF
Single Glass
4
5 cm
Alarms and Chart Recorder
Steel
28.5 in.
62 in.
157 cm
28.3 in.
Standard access
27 in.
Automatic
27.1 in.
Refrigerator with Chart Recorder
UL
765 L
115 V
5.8 A
28.3 x 27.1 x 62 in. (72 x 69 x 157 cm)
300 lb.
386 lb.
R134a
Stainless Steel
2 in.
Painted
Digital
Yes
72 cm
61.75 in.
156 cm
72 cm
±3°C
68 cm
Alarm, Recorder
69 cm
1
Documents