missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ General-Purpose Series Lab Refrigerators, 27 cu. ft.
Reliable cold storage for general-purpose applications
Manufacturer: Fisherbrand™ MR30SSGAEEFS
Description
The General-Purpose Series refrigerators and freezers offer the dependability and safety required for your daily lab applications.
- Inner cabinet storage: choice of painted or stainless steel interiors
- Available with or without chart recorders
- Refrigerator cabinet temperature range: 1 to 12°C (factory setpoint 4°C)
- Digital temperature controller with intuitive interface
- Excellent temperature stability of ±3°C and cabinet uniformity of ±3°C
- High-density, fluorine-free insulation
- Automatic defrost
- Keyed on/off switch
- Optional chart recorder
- High/low, visual/audio alarms
- Choice of solid or glass lockable doors
- Easily accessible contacts for backup monitoring
- Door ajar alarm (except sliding glass doors)
- Control panel with key lock
- Dual-pane glass or stainless steel doors
- High-quality steel exterior
- Choice of painted or stainless steel interior
- Casters for easy mobility with leveling for better stability
- Quiet refrigeration system
- Standard access port
Order Info
For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.
Service Plan
Service agreement available.
Certifications
UL listed
Warranty
13 months, parts and labor
Specifications
Steel | |
CFC-free foamed-in HDPF | |
4 | |
UL | |
765 L | |
115 V | |
5.8 A | |
28.3 x 27.1 x 62 in. (72 x 69 x 157 cm) | |
386 lb. | |
386 lb. | |
Stainless Steel | |
5 cm | |
3.08 kwh/day | |
Digital | |
28.5 in. | |
62 in. | |
157 cm | |
28.3 in. | |
Standard access | |
27 in. | |
Automatic | |
69 cm |
Glass | |
Alarms Only | |
1°C to 12°C | |
27 cu. ft. | |
115 V 60 Hz | |
60 Hz | |
NEMA 5-15 | |
28.5 x 27 x 61.75 in. (72 x 68 x 156 cm) | |
175 kg | |
R134a | |
2 in. | |
Painted | |
Alarms | |
Yes | |
72 cm | |
61.75 in. | |
156 cm | |
72 cm | |
±3°C | |
68 cm | |
27.1 in. | |
Refrigerator without Chart Recorder |