Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 23 cu. ft.


Reliable cold storage for general-purpose applications

Manufacturer: fisher scientific™  MR25PAGAEEFS

 View more versions of this product

Catalog No. 11670228

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Door Style Glass door
Shipping Weight (English) 300 lbs.
Interior Painted
Temperature Range 1° to 12°C
Includes Alarms
Shelves 4.0
Door Count 1
Product Type Refrigerator without chart recorder
Voltage 115V
Plug Type NEMA 5-15
Width (English) Exterior 27 in.
Electrical Requirements 115V 60Hz
Capacity (English) 23 cu. ft.
Temperature Range (Metric) 1° to 12°C
Weight (English) 300 lb.
Capacity 23 cu. ft., 651.29L
Hertz 60Hz
Dimensions (D x W x H) Interior 28.5 x 24 x 75 in. (72.3 x 60 x 190cm)
Diameter (Metric) 5cm
Width (Metric) Interior 60cm
Width (English) Interior 24 in.
Ports Standard access
Length (Metric) Exterior 81cm
Depth (English) Interior 28.5 in.
Diameter (English) 2 in.
Capacity (Metric) 651.29L
Height (Metric) Exterior 198cm
Temperature Sensor Digital
Casters Yes
Refrigerant R-134A
Length (English) Exterior 32 in.
Height (Metric) Interior 190cm
Certifications/Compliance UL
Amperage 5.8A
Weight (Metric) 136kg
Temperature Stability ±3°C
Defrost Automatic
Monitoring Options Alarm
Height (English) Exterior 78 in.
Depth (Metric) Interior 72.3cm
Dimensions (L x W x H) Exterior 32 x 27 x 78 in. (81 x 68 x 198cm)
Insulation CFC-free foamed-in HDPF
Height (English) Interior 75 in.
Width (Metric) Exterior 68cm
Exterior Finish Painted
Cabinet Material Steel