Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 23 cu. ft.


Reliable cold storage for general-purpose applications

Manufacturer: fisher scientific™  MR25SSSAEEFS

 View more versions of this product

Catalog No. 11670234

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Door Style Stainless steel door
Interior Stainless Steel
Includes Alarms
Temperature Range 1° to 12°C
Shipping Weight (English) 300 lbs.
Shelves 4.0
Door Count 1
Product Type Refrigerator without chart recorder
Cabinet Material Steel
Length (English) Exterior 32 in.
Width (Metric) Exterior 68cm
Amperage 5.8A
Width (English) Exterior 27 in.
Weight (English) 300 lb.
Monitoring Options Alarm
Dimensions (D x W x H) Interior 28.5 x 24 x 75 in. (72.3 x 60 x 190cm)
Width (Metric) Interior 60cm
Width (English) Interior 24 in.
Defrost Automatic
Temperature Range (Metric) 1° to 12°C
Diameter (English) 2 in.
Refrigerant R-134A
Certifications/Compliance UL
Weight (Metric) 136kg
Ports Standard access
Depth (English) Interior 28.5 in.
Dimensions (L x W x H) Exterior 32 x 27 x 78 in. (81 x 68 x 198cm)
Exterior Finish Gray Painted
Height (English) Interior 75 in.
Plug Type NEMA 5-15
Length (Metric) Exterior 81cm
Diameter (Metric) 5cm
Capacity (Metric) 651.29L
Voltage 115V
Capacity 23 cu. ft., 651.29L
Temperature Sensor Digital
Height (Metric) Interior 190cm
Capacity (English) 23 cu. ft.
Depth (Metric) Interior 72.3cm
Insulation CFC-free foamed-in HDPF
Hertz 60Hz
Casters Yes
Height (Metric) Exterior 198cm
Electrical Requirements 115V 60Hz
Height (English) Exterior 78 in.
Temperature Stability ±3°C