Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 23 cu. ft.


Reliable cold storage for general-purpose applications

Manufacturer: fisher scientific™  MR25SSGAEEFS

 View more versions of this product

Catalog No. 11670232

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Door Count 1
Shelves 4.0
Product Type Refrigerator without chart recorder
Cabinet Material Steel
Insulation CFC-free foamed-in HDPF
Plug Type NEMA 5-15
Voltage 115V
Width (English) Exterior 27 in.
Width (English) Interior 24 in.
Width (Metric) Exterior 68cm
Width (Metric) Interior 60cm
Certifications/Compliance UL
Electrical Requirements 115V 60Hz
Weight (English) 300 lb.
Weight (Metric) 136kg
Temperature Sensor Digital
Amperage 5.8A
Diameter (English) 2 in.
Diameter (Metric) 5cm
Capacity 23 cu. ft., 651.29L
Capacity (English) 23 cu. ft.
Capacity (Metric) 651.29L
Casters Yes
Defrost Automatic
Depth (English) Interior 28.5 in.
Depth (Metric) Interior 72.3cm
Door Style Glass door, single
Exterior Finish Gray Painted
Dimensions (L x W x H) Exterior 32 x 27 x 78 in. (81 x 68 x 198cm)
Dimensions (D x W x H) Interior 28.5 x 24 x 75 in. (72.3 x 60 x 190cm)
Height (English) Interior 75 in.
Height (English) Exterior 78 in.
Height (Metric) Exterior 198cm
Height (Metric) Interior 190cm
Hertz 60Hz
Length (English) Exterior 32 in.
Monitoring Options Alarm
Length (Metric) Exterior 81cm
Ports Standard access
Refrigerant R-134A
Temperature Range (Metric) 1° to 12°C
Temperature Stability ±3°C