Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 23 cu. ft.


Reliable cold storage for general-purpose applications

Manufacturer: fisher scientific™  MR25PASAREFS

 View more versions of this product

Catalog No. 11670231

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Door Style Stainless Steel door
Includes Alarms and Chart Recorder
Interior Painted
Shipping Weight (English) 300 lbs.
Temperature Range 1° to 12°C
Shelves 4.0
Door Count 1
Product Type Refrigerator with chart recorder
Height (Metric) Interior 190cm
Temperature Range (Metric) 1° to 12°C
Dimensions (L x W x H) Exterior 32 x 27 x 78 in. (81 x 68 x 198cm)
Diameter (Metric) 5cm
Depth (English) Interior 28.5 in.
Amperage 5.8A
Capacity 23 cu. ft., 651.29L
Refrigerant R-134A
Weight (Metric) 136kg
Insulation CFC-free foamed-in HDPF
Temperature Sensor Digital
Depth (Metric) Interior 72.3cm
Certifications/Compliance UL
Width (Metric) Exterior 68cm
Width (Metric) Interior 60cm
Width (English) Interior 24 in.
Height (English) Interior 75 in.
Electrical Requirements 115V 60Hz
Weight (English) 300 lb.
Ports Standard access
Casters Yes
Hertz 60Hz
Defrost Automatic
Width (English) Exterior 27 in.
Exterior Finish Painted
Monitoring Options Alarm, Recorder
Cabinet Material Steel
Height (English) Exterior 78 in.
Diameter (English) 2 in.
Capacity (Metric) 651.29L
Length (Metric) Exterior 81cm
Capacity (English) 23 cu. ft.
Dimensions (D x W x H) Interior 28.5 x 24 x 75 in. (72.3 x 60 x 190cm)
Length (English) Exterior 32 in.
Height (Metric) Exterior 198cm
Voltage 115V
Temperature Stability ±3°C
Plug Type NEMA 5-15