Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 23 cu. ft.


Reliable cold storage for general-purpose applications

Manufacturer: fisher scientific™  MR25PASAEEFS

 View more versions of this product

Catalog No. 11670230

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Shipping Weight (English) 300 lbs.
Temperature Range 1° to 12°C
Includes Alarms
Door Style Stainless steel door
Interior Painted
Shelves 4.0
Door Count 1
Product Type Refrigerator without chart recorder
Length (Metric) Exterior 81cm
Dimensions (D x W x H) Interior 28.5 x 24 x 75 in. (72.3 x 60 x 190cm)
Width (Metric) Interior 60cm
Height (Metric) Exterior 198cm
Width (Metric) Exterior 68cm
Weight (English) 300 lb.
Diameter (Metric) 5cm
Casters Yes
Voltage 115V
Temperature Sensor Digital
Exterior Finish Painted
Amperage 5.8A
Capacity (English) 23 cu. ft.
Plug Type NEMA 5-15
Ports Standard access
Width (English) Exterior 27 in.
Certifications/Compliance UL
Width (English) Interior 24 in.
Insulation CFC-free foamed-in HDPF
Cabinet Material Steel
Dimensions (L x W x H) Exterior 32 x 27 x 78 in. (81 x 68 x 198cm)
Depth (English) Interior 28.5 in.
Capacity (Metric) 651.29L
Temperature Range (Metric) 1° to 12°C
Defrost Automatic
Monitoring Options Alarm
Height (English) Interior 75 in.
Diameter (English) 2 in.
Electrical Requirements 115V 60Hz
Depth (Metric) Interior 72.3cm
Length (English) Exterior 32 in.
Temperature Stability ±3°C
Capacity 23 cu. ft., 651.29L
Hertz 60Hz
Height (Metric) Interior 190cm
Height (English) Exterior 78 in.
Weight (Metric) 136kg
Refrigerant R-134A