missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 23 cu. ft.

Reliable cold storage for general-purpose applications

Manufacturer:  Fisher Scientific™ MR25PAGAREFS

 View more versions of this product

Catalog No. 11670229

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications Description & Specifications

Specifications

Glass door
1° to 12°C
Alarms and Chart Recorder
4.0
5.8A
32 x 27 x 78 in. (81 x 68 x 198cm)
Steel
23 cu. ft., 651.29L
60cm
NEMA 5-15
68cm
300 lb.
60Hz
2 in.
136kg
Painted
115V 60Hz
23 cu. ft.
81cm
Yes
28.5 x 24 x 75 in. (72.3 x 60 x 190cm)
651.29L
32 in.
Painted
300 lbs.
1
Refrigerator with chart recorder
75 in.
UL
190cm
72.3cm
±3°C
28.5 in.
24 in.
115V
Alarm, Recorder
27 in.
R-134A
198cm
5cm
78 in.
CFC-free foamed-in HDPF
1° to 12°C
Automatic
Digital
Standard access