Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 12 cu. ft.

Reliable cold storage for general-purpose applications

Specifications

Certifications/Compliance UL
Diameter (English) 2 in.
Diameter (English) 2 in.
Diameter (Metric) 5cm
Diameter (Metric) 5cm
View More Specs
Products
Catalog Number Mfr. No. Monitoring Options Price Quantity    

11670226

 
fisher scientific™
MR12PAGAEEFS
Alarm CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

11670227

 
fisher scientific™
MR12PAGAREFS
Alarm, Recorder CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance UL
Diameter (English) 2 in.
Diameter (English) 2 in.
Diameter (Metric) 5cm
Diameter (Metric) 5cm
Amperage 5A
Cabinet Material Steel
Capacity (English) 12 cu. ft.
Capacity (Metric) 339.8L
Defrost Automatic
Depth (English) Interior 20.75 in.
Depth (Metric) Interior 52.7cm
Door Count 1
Door Style Glass door
Dimensions (D x W x H) Interior 20.75 x 21 x 45.75 in. (52.7 x 53 x 116.2cm)
Height (English) Exterior 62 in.
Height (English) Interior 45.75 in.
Height (Metric) Exterior 157.5cm
Height (Metric) Interior 116.2cm
Hertz 60Hz
Insulation CFC-free foamed-in HDPF
Plug Type NEMA 5-15
Ports Standard access
Refrigerant R-134A
Shelves 4.0
Shelves 4.0
Temperature Stability ±3°C
Voltage 115V
Width (English) Exterior 24 in.
Width (English) Interior 21 in.
Width (Metric) Exterior 60cm
Width (Metric) Interior 53cm
Electrical Requirements 115V 60Hz
Temperature Sensor Digital
Weight (English) 230 lb.
Weight (Metric) 104kg

The General-Purpose Series refrigerators and freezers offer the dependability and safety required for your daily lab applications.

  • White painted exterior with white liner
  • Inner cabinet storage: choice of painted or stainless steel interiors
  • Available with or without chart recorders
Performance
  • Refrigerator cabinet temperature range: 1 to 12°C (factory setpoint 4°C)
  • Digital temperature controller with intuitive interface
  • Excellent temperature stability of ±3°C and cabinet uniformity of ±3°C
  • High-density, fluorine-free insulation
  • Automatic defrost
Security
  • Keyed on/off switch
  • High/low, visual/audio alarms
  • Choice of solid or glass lockable doors
  • Easily accessible contacts for backup monitoring
  • Door ajar alarm (except sliding glass doors)
  • Control panel with key lock
Quality
  • Dual-pane glass or stainless steel doors
  • Casters for easy mobility with leveling for better stability
  • Quiet refrigeration system
  • Standard access port

For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.

Service agreement available.

UL listed

13 months, parts and labor

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.