missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 12 cu. ft.

Reliable cold storage for general-purpose applications

Manufacturer:  Fisher Scientific™ MR12PAGAREFS

 View more versions of this product

Catalog No. 11670227

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications Description & Specifications

Specifications

UL
2 in.
12 cu. ft., 339.8L
12 cu. ft.
Yes
20.75 in.
1
Painted
20.75 x 21 x 45.75 in. (52.7 x 53 x 116.2cm)
62 in.
116.2cm
24 in.
Alarm, Recorder
NEMA 5-15
230 lbs.
R-134A
1° to 12°C
115V
21 in.
53cm
Alarms and Chart Recorder
230 lb.
Digital
5A
5cm
Steel
339.8L
Automatic
52.7cm
Glass door
24 x 24 x 62 in. (60 x 60 x 157.5cm)
45.75 in.
157.5cm
60Hz
CFC-free foamed-in HDPF
60cm
Standard access
4.0
1° to 12°C
±3°C
24 in.
60cm
115V 60Hz
Painted
104kg
Refrigerator with chart recorder