Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Freezers, 48 cu. ft.


Reliable cold storge for general-purpose applications

Manufacturer: fisher scientific™  MF49SS-SARE-FS

 View more versions of this product

Catalog No. 11670207

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Includes Alarms and Chart Recorder
Interior Stainless Steel
Shipping Weight (English) 630 lbs.
Door Style Double stainless steel door
Temperature Range -12° to -30°C
Shelves 6.0
Product Type Upright
Electrical Requirements 230V 60Hz
Depth (Metric) Interior 71.12cm
Amperage 7.6A
Length (English) Exterior 32 in.
Dimensions (L x W x H) Exterior 32 x 52 x 78.5 in. (81.28 x 132.08 x 199.39cm)
Weight (English) 630 lb.
Length (Metric) Exterior 81.28cm
Defrost Automatic
Plug Type L14-20
Dimensions (D x W x H) Interior 28 x 48 x 60 in. (71.12 x 121.92 x 152.4cm)
Height (English) Exterior 78.5 in.
Capacity 48 cu. ft., 1359.21L
Width (Metric) Interior 121.92cm
Width (Metric) Exterior 132.08cm
Height (Metric) Interior 152.4cm
Certifications/Compliance UL
Width (English) Interior 48 in.
Temperature Range (Metric) −12° to −30°C
Width (English) Exterior 52 in.
Refrigerant R-404A
Insulation Polyurethane Foam
Weight (Metric) 285.7kg
Voltage 230V
Capacity (Metric) 1359.21L
Depth (English) Interior 28 in.
Temperature Sensor Digital
Height (English) Interior 60 in.
Height (Metric) Exterior 199.39cm
Hertz 60Hz
Capacity (English) 48 cu. ft.