missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Freezers, 48 cu. ft.

Reliable cold storge for general-purpose applications

Specifications

Certifications/Compliance UL
Amperage 7.6A
Capacity 48 cu. ft., 1359.21L
Defrost Automatic
Dimensions (D x W x H) Interior 28 x 48 x 60 in. (71.12 x 121.92 x 152.4cm)
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
11670207 Fisher Scientific™
MF49SS-SARE-FS
Alarms and Chart Recorder N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Isotemp™ General- Purpose Series freezers offer the dependability and safety required for your daily lab applications.

  • 48 cu. ft. capacity
  • Freezer cabinet range: -12° to -30°C (factory setpoint -30°C)
  • Lockable doors are manufactured in durable, stainless steel
  • Stainless-steel interior
  • Standard access port

Order Info

International models are available; contact your Fisher Scientific Customer Service Representative for details.

Service Plan

Service agreement available.

Certifications

UL Listed

Warranty

13 months, parts and labor

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Description & Specifications

Specifications

UL
48 cu. ft., 1359.21L
28 x 48 x 60 in. (71.12 x 121.92 x 152.4cm)
60Hz
L14-20
230V
Alarms and Chart Recorder
7.6A
Automatic
32 x 52 x 78.5 in. (81.28 x 132.08 x 199.39cm)
Polyurethane Foam
R-404A
230V 60Hz
Digital