missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Freezers, 34 cu. ft.

Reliable cold storge for general-purpose applications

Manufacturer:  Fisher Scientific™ MF34SSSAREFS

 View more versions of this product

Catalog No. 11670205

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications Description & Specifications

Specifications

UL
34 cu. ft., 962.77L
962.77L
28 in.
Stainless Steel door
28 x 31 x 60 in. (71.12 x 78.74 x 152.4cm)
78.5 in.
152.4cm
32 in.
81.28cm
429 lbs.
R-404A
−12° to −30°C
35 in.
88.9cm
115V 60Hz
Stainless Steel
194.5kg
Upright
10.4A
34 cu. ft.
Automatic
71.12cm
32 x 35 x 78.5 in. (81.28 x 88.9 x 199.39cm)
60 in.
199.39cm
60Hz
Polyurethane Foam
NEMA 5-15
3.0
-12° to -30°C
115V
31 in.
78.74cm
Alarms and Chart Recorder
429 lb.
Digital