Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Freezers, 34 cu. ft.


Reliable cold storge for general-purpose applications

Manufacturer: fisher scientific™  MF34SSSAEEFS

 View more versions of this product

Catalog No. 11670204

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Certifications/Compliance UL
Amperage 10.4A
Capacity 34 cu. ft., 962.77L
Capacity (English) 34 cu. ft.
Capacity (Metric) 962.77L
Defrost Automatic
Depth (English) Interior 28 in.
Depth (Metric) Interior 71.12cm
Door Style Stainless Steel door
Dimensions (L x W x H) Exterior 32 x 35 x 78.5 in. (81.28 x 88.9 x 199.39cm)
Dimensions (D x W x H) Interior 28 x 31 x 60 in. (71.12 x 78.74 x 152.4cm)
Height (English) Interior 60 in.
Height (English) Exterior 78.5 in.
Height (Metric) Exterior 199.39cm
Height (Metric) Interior 152.4cm
Hertz 60Hz
Length (English) Exterior 32 in.
Insulation Polyurethane Foam
Length (Metric) Exterior 81.28cm
Plug Type NEMA 5-15
Shipping Weight (English) 429 lbs.
Shelves 3.0
Refrigerant R-404A
Temperature Range -12° to -30°C
Temperature Range (Metric) −12° to −30°C
Voltage 115V
Width (English) Exterior 35 in.
Width (English) Interior 31 in.
Width (Metric) Exterior 88.9cm
Width (Metric) Interior 78.74cm
Electrical Requirements 115V 60Hz
Includes Alarms
Interior Stainless Steel
Weight (English) 429 lb.
Weight (Metric) 194.5kg
Temperature Sensor Digital
Product Type Upright