missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Freezers, 34 cu. ft.

Reliable cold storge for general-purpose applications

Specifications

Certifications/Compliance UL
Amperage 10.4A
Capacity 34 cu. ft., 962.77L
Defrost Automatic
Dimensions (L x W x H) Exterior 32 x 35 x 78.5 in. (81.28 x 88.9 x 199.39cm)
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
11670205 Fisher Scientific™
MF34SSSAREFS
Alarms and Chart Recorder N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
11670204 Fisher Scientific™
MF34SSSAEEFS
Alarms N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Isotemp™ General- Purpose Series freezers offer the dependability and safety required for your daily lab applications.

  • 34 cu. ft. capacity
  • Freezer cabinet range: -12° to -30°C (factory setpoint -30°C)
  • Lockable doors are manufactured in durable, stainless steel
  • Stainless-steel interior
  • Standard access port

Order Info

International models are available; contact your Fisher Scientific Customer Service Representative for details.

Service Plan

Service agreement available.

Certifications

UL Listed

Warranty

13 months, parts and labor

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Description & Specifications

Specifications

UL
34 cu. ft., 962.77L
32 x 35 x 78.5 in. (81.28 x 88.9 x 199.39cm)
Polyurethane Foam
R-404A
115V 60Hz
Digital
10.4A
Automatic
60Hz
NEMA 5-15
115V
Alarms and Chart Recorder