missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ General-Purpose Series Lab Freezers, 24 cu. ft.

Reliable cold storge for general-purpose applications

Manufacturer:  Fisherbrand™ MF25SSSAREFS

 View more versions of this product

Catalog No. 11670203

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Isotemp General- Purpose Series freezers offer the dependability and safety required for your daily lab applications.

  • 24 cu. ft. capacity
  • Freezer cabinet range: -12° to -30°C (factory setpoint -30°C)
  • Lockable doors are manufactured in durable, stainless steel
  • Stainless-steel interior
  • Standard access port

Order Info

International models are available; contact your Fisher Scientific Customer Service Representative for details.

Service Plan

Service agreement available.

Certifications

UL Listed

Warranty

13 months, parts and labor

Specifications

Specifications

-12°C to -30°C
24 cu. ft.
115 V 60 Hz
60 Hz
NEMA 5-15
28 x 22 x 60 in. (71.12 x 55.88 x 152.4 cm)
177.8 kg
Polyurethane Foam
Stainless Steel
3
Upright
28 in.
78.5 in.
199.39 cm
32 in.
22 in.
Automatic
66.04 cm
UL
679.60 L
115 V
9.7 A
32 x 26 x 78.5 in. (81.28 x 66.04 x 199.39 cm)
392 lb.
392 lb.
R-404A
Stainless Steel
Alarms and Chart Recorder
Digital
71.12 cm
60 in.
152.4 cm
81.28 cm
55.88 cm
26 in.
Documents