Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Freezers, 24 cu. ft.


Reliable cold storge for general-purpose applications

Manufacturer: fisher scientific™  MF25SSSAEEFS

 View more versions of this product

Catalog No. 11670202

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Shelves 3.0
Product Type Upright
Certifications/Compliance UL
Weight (English) 392 lb.
Width (English) Interior 22 in.
Width (Metric) Interior 55.88cm
Height (English) Exterior 78.5 in.
Plug Type NEMA 5-15
Capacity (Metric) 679.60L
Insulation Polyurethane Foam
Capacity (English) 24 cu. ft.
Weight (Metric) 177.8kg
Height (Metric) Interior 152.4cm
Electrical Requirements 115V 60Hz
Amperage 9.7A
Defrost Automatic
Temperature Sensor Digital
Refrigerant R-404A
Temperature Range (Metric) −12° to −30°C (factory setpoint −30°C)
Height (English) Interior 60 in.
Hertz 60Hz
Length (Metric) Exterior 81.28cm
Height (Metric) Exterior 199.39cm
Depth (Metric) Interior 71.12cm
Voltage 115V
Length (English) Exterior 32 in.
Includes Alarm, access port, casters
Depth (English) Interior 28 in.
Dimensions (L x W x H) Exterior 32 x 26 x 78.5 in. (81.28 x 66.04 x 199.39cm)
Width (English) Exterior 26 in.
Width (Metric) Exterior 66.04cm
Dimensions (D x W x H) Interior 28 x 22 x 60 in. (71.12 x 55.88 x 152.4cm)
Capacity 24 cu. ft., 679.60L