Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Chromatography Refrigerators: 72 cu. ft.


Secure storage for chromatography applications

Manufacturer: fisher scientific™  MH72SSGAREFS

 View more versions of this product

Catalog No. 11670225

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Warranty 18 Months
Product Type SS exterior and liner (With Alarm and Recorder)
Width (English) Exterior 75 in.
Width (English) Interior 72 in.
Width (Metric) Exterior 132cm
Electrical Requirements 115V 60Hz
Capacity 72 cu. ft., 2039L
Dimensions (D x W x H) Interior 28.5 x 72 x 61.75 in. (72.3 x 182.8 x 156.8cm)
Height (English) Exterior 78 in.
Shelves 12.0
Temperature Stability ±3°C
Voltage 115V
Width (Metric) Interior 182.8cm
Certifications/Compliance UL
Weight (English) 730 lb.
Weight (Metric) 331.12kg
Amperage 9.9A
Cabinet Material Stainless Steel
Capacity (English) 72 cu. ft.
Capacity (Metric) 2039L
Defrost Automatic
Depth (English) Interior 28.5 in.
Depth (Metric) Interior 72.3cm
Display Digital
Door Count 3
Dimensions (L x W x H) Exterior 32 x 75 x 78 in. (82 x 132 x 198cm)
Height (English) Interior 61.75 in.
Height (Metric) Exterior 198cm
Height (Metric) Interior 156.8cm
Hertz 60Hz
Length (English) Exterior 32 in.
Length (Metric) Exterior 82cm
Plug Type NEMA 5-20
Ports Two 2 in. access
Temperature Range (Metric) 1° to 12°C