Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Chromatography Refrigerators: 72 cu. ft.


Secure storage for chromatography applications

Manufacturer: fisher scientific™  MH72SSGAEEFS

 View more versions of this product

Catalog No. 11670224

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Shipping Weight (English) 730 lbs.
Includes Alarms, Access Port, Interior Duplex Outlet
Interior Stainless Steel
Door Style Triple glass door
Temperature Range 1° to 12°C
Warranty 13 Months
Product Type SS exterior and liner (With Alarm)
Width (English) Exterior 75 in.
Capacity (English) 72 cu. ft.
Height (English) Interior 61.75 in.
Ports Two 2 in. access
Height (English) Exterior 78 in.
Height (Metric) Interior 156.8cm
Hertz 60Hz
Weight (English) 730 lb.
Electrical Requirements 115V 60Hz
Certifications/Compliance UL
Weight (Metric) 331.12kg
Width (Metric) Interior 182.8cm
Plug Type NEMA 5-20
Temperature Range (Metric) 1° to 12°C
Depth (English) Interior 28.5 in.
Capacity 72 cu. ft., 2039L
Dimensions (L x W x H) Exterior 32 x 75 x 78 in. (82 x 132 x 198cm)
Display Digital
Depth (Metric) Interior 72.3cm
Length (English) Exterior 32 in.
Defrost Automatic
Shelves 12.0
Temperature Stability ±3°C
Door Count 3
Width (English) Interior 72 in.
Amperage 9.9A
Capacity (Metric) 2039L
Length (Metric) Exterior 82cm
Cabinet Material Stainless Steel
Voltage 115V
Width (Metric) Exterior 132cm
Dimensions (D x W x H) Interior 28.5 x 72 x 61.75 in. (72.3 x 182.8 x 156.8cm)
Height (Metric) Exterior 198cm