Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Chromatography Refrigerators: 72 cu. ft.


Secure storage for chromatography applications

Manufacturer: fisher scientific™  MH72PAGAREFS

 View more versions of this product

Catalog No. 11670223

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Warranty 13 Months
Product Type White exterior and liner (With Alarm and Recorder)
Width (English) Exterior 75 in.
Width (Metric) Exterior 132cm
Width (Metric) Interior 182.8cm
Certifications/Compliance UL
Weight (Metric) 331.12kg
Cabinet Material Stainless Steel
Capacity (English) 72 cu. ft.
Display Digital
Door Count 3
Dimensions (L x W x H) Exterior 32 x 75 x 78 in. (82 x 132 x 198cm)
Height (English) Interior 61.75 in.
Height (English) Exterior 78 in.
Height (Metric) Exterior 198cm
Height (Metric) Interior 156.8cm
Length (English) Exterior 32 in.
Length (Metric) Exterior 82cm
Ports Two 2 in. access
Shelves 12.0
Voltage 115V
Width (English) Interior 72 in.
Electrical Requirements 115V 60Hz
Weight (English) 730 lb.
Amperage 9.9A
Capacity 72 cu. ft., 2039L
Capacity (Metric) 2039L
Defrost Automatic
Depth (English) Interior 28.5 in.
Depth (Metric) Interior 72.3cm
Dimensions (D x W x H) Interior 28.5 x 72 x 61.75 in. (72.3 x 182.8 x 156.8cm)
Hertz 60Hz
Plug Type NEMA 5-20
Temperature Range (Metric) 1° to 12°C
Temperature Stability ±3°C