Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Chromatography Refrigerators: 72 cu. ft.

Secure storage for chromatography applications

Specifications

Certifications/Compliance UL
Cabinet Material Stainless Steel
Defrost Automatic
Hertz 60Hz
Plug Type NEMA 5-20
View More Specs
Products
Catalog Number Mfr. No. Product Type Price Quantity    

11670222

 
fisher scientific™
MH72PAGAEEFS
White exterior and liner (With Alarm) CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

11670225

 
fisher scientific™
MH72SSGAREFS
SS exterior and liner (With Alarm and Recorder) CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

11670223

 
fisher scientific™
MH72PAGAREFS
White exterior and liner (With Alarm and Recorder) CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

11670224

 
fisher scientific™
MH72SSGAEEFS
SS exterior and liner (With Alarm) CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance UL
Cabinet Material Stainless Steel
Defrost Automatic
Hertz 60Hz
Plug Type NEMA 5-20
Ports Two 2 in. access
Temperature Range (Metric) 1° to 12°C
Temperature Stability ±3°C
Voltage 115V
Electrical Requirements 115V 60Hz

Isotemp™ General Purpose Series chromatography refrigerators combine performance and security required for everyday chromatography applications.

  • Choice of painted or stainless steel interior
  • Performance
    • Refrigerator cabinet temperature range: 1° to 12°C (factory setpoint 4°C)
    • Excellent temperature stability of ±3°C
    • Bright digital display
    • Automatic defrost
    Security
    • High/low temperature audio and visual alarms
    • Chart recorder (optional)
    • Keyed on/off switch
    • Door ajar alarm (except sliding door models)
    Quality
    • High-quality steel exterior
    • Two 2-inch access ports
    • Energy-efficient, double pane, argon-filled glass doors
    • Interior duplex outlet

    For 115V 60Hz. Equipped with NEMA 5-20P line cord plug; require a NEMA 5-20R receptacle.

    Service agreement available.

    UL listed

    13 months, parts and labor

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.