Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Chromatography Refrigerators: 49 cu. ft.


Secure storage for chromatography applications

Manufacturer: fisher scientific™  MH49SSGAREFS

 View more versions of this product

Catalog No. 11670221

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Warranty 13 Months
Product Type SS exterior and liner (With Alarm and Recorder)
Width (English) Interior 48.6 in.
Width (Metric) Interior 123.4cm
Electrical Requirements 115V 60Hz
Amperage 8.8A
Capacity 49 cu. ft., 1388L
Cabinet Material Stainless Steel
Door Count 2
Height (Metric) Exterior 198cm
Height (Metric) Interior 156.8cm
Length (Metric) Exterior 82cm
Voltage 115V
Width (English) Exterior 52 in.
Width (Metric) Exterior 132cm
Certifications/Compliance UL
Weight (English) 597 lb.
Weight (Metric) 270.79kg
Capacity (English) 49 cu. ft.
Capacity (Metric) 1388L
Defrost Automatic
Depth (English) Interior 28.5 in.
Depth (Metric) Interior 72.3cm
Display Digital
Dimensions (L x W x H) Exterior 32 x 52 x 78 in. (82 x 132 x 198cm)
Dimensions (D x W x H) Interior 28.5 x 48.6 x 61.75 in. (72.3 x 123.4 x 156.8cm)
Height (English) Interior 61.75 in.
Height (English) Exterior 78 in.
Hertz 60Hz
Length (English) Exterior 32 in.
Plug Type NEMA 5-20
Ports Two 2 in. access
Shelves 8.0
Temperature Range (Metric) 1° to 12°C
Temperature Stability ±3°C