Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Chromatography Refrigerators: 49 cu. ft.


Secure storage for chromatography applications

Manufacturer: fisher scientific™  MH49SSGAEEFS

 View more versions of this product

Catalog No. 11670220

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Certifications/Compliance UL
Amperage 8.8A
Capacity 49 cu. ft., 1388L
Cabinet Material Stainless Steel
Capacity (English) 49 cu. ft.
Capacity (Metric) 1388L
Defrost Automatic
Depth (English) Interior 28.5 in.
Depth (Metric) Interior 72.3cm
Display Digital
Door Count 2
Door Style Double glass door
Dimensions (L x W x H) Exterior 32 x 52 x 78 in. (82 x 132 x 198cm)
Dimensions (D x W x H) Interior 28.5 x 48.6 x 61.75 in. (72.3 x 123.4 x 156.8cm)
Height (English) Interior 61.75 in.
Height (English) Exterior 78 in.
Height (Metric) Exterior 198cm
Height (Metric) Interior 156.8cm
Hertz 60Hz
Length (English) Exterior 32 in.
Length (Metric) Exterior 82cm
Plug Type NEMA 5-20
Ports Two 2 in. access
Shipping Weight (English) 597 lbs.
Shelves 8.0
Temperature Range 1° to 12°C
Temperature Range (Metric) 1° to 12°C
Temperature Stability ±3°C
Voltage 115V
Width (English) Exterior 52 in.
Width (English) Interior 48.6 in.
Width (Metric) Exterior 132cm
Width (Metric) Interior 123.4cm
Electrical Requirements 115V 60Hz
Includes Alarms, Access Port, Interior Duplex Outlet
Interior Stainless Steel
Weight (English) 597 lb.
Weight (Metric) 270.79kg
Warranty 13 Months
Product Type SS exterior and liner (With Alarm)