missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Chromatography Refrigerators: 49 cu. ft.

Secure storage for chromatography applications

Manufacturer:  Fisher Scientific™ MH49PAGAEEFS

 View more versions of this product

Catalog No. 11670218

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications Description & Specifications

Specifications

UL
49 cu. ft., 1388L
49 cu. ft.
Automatic
72.3cm
2
32 x 52 x 78 in. (82 x 132 x 198cm)
61.75 in.
198cm
60Hz
82cm
Two 2 in. access
8.0
1° to 12°C
115V
48.6 in.
123.4cm
Alarms, Access Port, Interior Duplex Outlet
597 lb.
13 Months
8.8A
Stainless Steel
1388L
28.5 in.
Digital
Double glass door
28.5 x 48.6 x 61.75 in. (72.3 x 123.4 x 156.8cm)
78 in.
156.8cm
32 in.
NEMA 5-20
597 lbs.
1° to 12°C
±3°C
52 in.
132cm
115V 60Hz
Painted
270.79kg
White exterior and liner (With Alarm)