Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Chromatography Refrigerators: 45 cu. ft.


Secure storage for chromatography applications

Manufacturer: fisher scientific™  MH45PA-GARE-FS

 View more versions of this product

Catalog No. 11670215

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Warranty 13 Months
Product Type White exterior and liner (With Alarm and Recorder)
Width (English) Exterior 52 in.
Width (Metric) Interior 123.4cm
Certifications/Compliance UL
Electrical Requirements 115V 60Hz
Weight (English) 561 lb.
Weight (Metric) 254.46kg
Amperage 8.8A
Cabinet Material Stainless Steel
Capacity (English) 45 cu. ft.
Capacity (Metric) 1274L
Display Digital
Door Count 2
Height (English) Interior 61.75 in.
Height (English) Exterior 78 in.
Height (Metric) Exterior 198cm
Height (Metric) Interior 156.8cm
Hertz 60Hz
Length (Metric) Exterior 82cm
Plug Type NEMA 5-20
Ports Two 2 in. access
Shelves 8.0
Temperature Range (Metric) 1° to 12°C
Temperature Stability ±3°C
Voltage 115V
Width (English) Interior 48.6 in.
Width (Metric) Exterior 132cm
Capacity 45 cu. ft., 1274L
Defrost Automatic
Depth (English) Interior 27 in.
Depth (Metric) Interior 68.5cm
Dimensions (L x W x H) Exterior 32 x 52 x 78 in. (82 x 132 x 198cm)
Dimensions (D x W x H) Interior 27 x 48.6 x 61.75 in. (68.5 x 123.4 x 156.8cm)
Length (English) Exterior 32 in.