Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Chromatography Refrigerators: 45 cu. ft.


Secure storage for chromatography applications

Manufacturer: fisher scientific™  MH45SSGAEEFS

 View more versions of this product

Catalog No. 11670216

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Warranty 13 Months
Product Type SS exterior and liner
Width (Metric) Exterior 132cm
Amperage 8.8A
Capacity 45 cu. ft., 1274L
Capacity (English) 45 cu. ft.
Capacity (Metric) 1274L
Defrost Automatic
Depth (English) Interior 27 in.
Depth (Metric) Interior 68.5cm
Door Count 2
Dimensions (L x W x H) Exterior 32 x 52 x 78 in. (82 x 132 x 198cm)
Dimensions (D x W x H) Interior 27 x 48.6 x 61.75 in. (68.5 x 123.4 x 156.8cm)
Height (English) Exterior 78 in.
Length (English) Exterior 32 in.
Length (Metric) Exterior 82cm
Plug Type NEMA 5-20
Temperature Range (Metric) 1° to 12°C
Temperature Stability ±3°C
Voltage 115V
Width (English) Exterior 52 in.
Width (English) Interior 48.6 in.
Width (Metric) Interior 123.4cm
Certifications/Compliance UL
Electrical Requirements 115V 60Hz
Weight (English) 561 lb.
Weight (Metric) 254.46kg
Cabinet Material Stainless Steel
Display Digital
Height (English) Interior 61.75 in.
Height (Metric) Exterior 198cm
Height (Metric) Interior 156.8cm
Hertz 60Hz
Ports Two 2 in. access
Shelves 8.0