Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Chromatography Refrigerators: 27 cu. ft.


Secure storage for chromatography applications

Manufacturer: fisher scientific™  MH30PAGAEEFS

 View more versions of this product

Catalog No. 11670208

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Warranty 13 Months
Product Type White exterior and liner (With Alarm)
Voltage 115V
Width (English) Interior 27 in.
Certifications/Compliance UL
Weight (Metric) 136kg
Amperage 5.8A
Cabinet Material Stainless Steel
Capacity (English) 27 cu. ft.
Defrost Automatic
Depth (English) Interior 28.5 in.
Display Digital
Dimensions (L x W x H) Exterior 32 x 30 x 78 in. (82 x 76 x 198cm)
Height (Metric) Interior 156.8cm
Hertz 60Hz
Ports Two 2 in. access
Temperature Range (Metric) 1° to 12°C
Temperature Stability ±3°C
Width (English) Exterior 30 in.
Width (Metric) Exterior 76cm
Width (Metric) Interior 68.5cm
Electrical Requirements 115V 60Hz
Weight (English) 300 lb.
Capacity 27 cu. ft., 765L
Capacity (Metric) 765L
Depth (Metric) Interior 72.3cm
Door Count 1
Dimensions (D x W x H) Interior 28.5 x 27 x 61.75 in. (72.3 x 68.5 x 156.8cm)
Height (English) Interior 61.75 in.
Height (English) Exterior 78 in.
Height (Metric) Exterior 198cm
Length (English) Exterior 32 in.
Length (Metric) Exterior 82cm
Plug Type NEMA 5-20
Shelves 4.0