missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ General-Purpose Series Chromatography Refrigerators: 27 cu. ft.

Secure storage for chromatography applications

Manufacturer:  Fisherbrand™ MH30SSGAEEFS

 View more versions of this product

Catalog No. 11670210

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Isotemp™ General Purpose Series chromatography refrigerators combine performance and security required for everyday chromatography applications.

  • Choice of painted or stainless steel interior
  • Performance
    • Refrigerator cabinet temperature range: 1° to 12°C (factory setpoint 4°C)
    • Excellent temperature stability of ±3°C
    • Bright digital display
    • Automatic defrost
    Security
    • High/low temperature audio and visual alarms
    • Chart recorder (optional)
    • Keyed on/off switch
    • Door ajar alarm (except sliding door models)
    Quality
    • High-quality steel exterior
    • Two 2-inch access ports
    • Energy-efficient, double pane, argon-filled glass doors
    • Interior duplex outlet

    Order Info

    For 115V 60Hz. Equipped with NEMA 5-20P line cord plug; require a NEMA 5-20R receptacle.

    Service Plan

    Service agreement available.

    Compliance

    UL listed

    Warranty

    13 months, parts and labor

    Specifications

    Specifications

    1°C to 12°C
    27 cu. ft.
    115 V 60 Hz
    60 Hz
    NEMA 5-20
    28.5 x 27 x 61.75 in. (72.3 x 68.5 x 156.8 cm)
    136 kg
    Digital
    13 Months
    Alarms, Access Port, Interior Duplex Outlet
    72.3 cm
    61.75 in.
    156.8 cm
    82 cm
    ±3°C
    68.5 cm
    30 in.
    SS Exterior and Liner
    Stainless Steel
    4
    UL
    765 L
    115 V
    5.8 A
    32 x 30 x 78 in. (82 x 76 x 198 cm)
    300 lb.
    386 lb.
    Stainless Steel
    3.08 kwh/day
    28.5 in.
    78 in.
    198 cm
    32 in.
    Two 2 in. access
    27 in.
    Automatic
    76 cm
    Glass
    1
    SDS
    Documents
    Product Certifications
    Promotions

    Promotions