missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Chromatography Refrigerators: 27 cu. ft.

Secure storage for chromatography applications

Manufacturer:  Fisher Scientific™ MH30PAGAREFS

 View more versions of this product

Catalog No. 11670209

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications Description & Specifications

Specifications

UL
27 cu. ft., 765L
27 cu. ft.
Automatic
72.3cm
1
32 x 30 x 78 in. (82 x 76 x 198cm)
61.75 in.
198cm
60Hz
82cm
Two 2 in. access
4.0
1° to 12°C
115V
27 in.
68.5cm
Alarms and Chart Recorder, Access Port, Interior Duplex Outlet
300 lb.
13 Months
5.8A
Stainless Steel
765L
28.5 in.
Digital
Glass door
28.5 x 27 x 61.75 in. (72.3 x 68.5 x 156.8cm)
78 in.
156.8cm
32 in.
NEMA 5-20
386 lbs.
1° to 12°C
±3°C
30 in.
76cm
115V 60Hz
Painted
136kg
White exterior and liner (With Alarm and Recorder)