Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Chromatography Refrigerator Packages


Secure storage for chromatography applications

Manufacturer: fisher scientific™  MH38PAGAEF

 View more versions of this product

Catalog No. MH38PAGAEF

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Warranty 13 Months
Product Type Chromatography Refrigerator, w/o Recorder; w/Undercounter Freezer 979261
Voltage 115V
Certifications/Compliance UL
Electrical Requirements 115V 60Hz
Capacity 38 cu. ft., 1076L
Capacity (English) 38 cu. ft.
Capacity (Metric) 1076L
Defrost Automatic
Display Digital
Door Count 2
Hertz 60Hz
Plug Type NEMA 5-20
Ports Two 2 in. access
Shelves 8
Temperature Range (Metric) 1° to 12°C
Temperature Stability ±3°C