missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Chromatography Refrigerator Packages

Secure storage for chromatography applications

$9,994.42 - $9,994.42

Specifications

Certifications/Compliance UL
Defrost Automatic
Door Count 2
Shelves 8
Temperature Range (Metric) 1° to 12°C
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Product Type Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Product Type Capacity (Metric) Price Quantity  
MH38PAGAEF Fisher Scientific™
MH38PAGAEF
Chromatography Refrigerator, w/o Recorder; w/Undercounter Freezer 979261 1076L Each for $9,994.42
Specifications

Description

Isotemp General Purpose Series chromatography refrigerators combine performance and security required for everyday chromatography applications.

Performance

  • Refrigerator cabinet temperature range: 1° to 12°C (factory setpoint 4°C)
  • Excellent temperature stability of ±3°C
  • Bright digital display
  • Automatic defrost
  • Available in 38 cu. ft. and 45 cu. ft.
  • With two sliding glass doors and eight shelves
  • White exterior and liner
Security
  • High/low temperature audio and visual alarms
  • Chart recorder (optional)
  • Keyed on/off switch
  • Door ajar alarm (except sliding door models)
Quality
  • High-quality steel exterior
  • Two 2-inch access ports
  • Energy-efficient, double pane, argon-filled glass doors
  • Interior duplex outlet

Promotional Package:

  • FS CAt No. MH38PAGAEF includes Undercounter Freezer 979261
  • FS CAt No. MH38PAGAER includes Undercounter Refrigerator 979381
  • FS CAt No. MH38PAGARF includes Undercounter Freezer 979261
  • FS CAt No. MH38PAGARR includes Undercounter Freezer 979261
  • FS CAt No. MH45PAGAEF includes Undercounter Freezer 979261
  • FS CAt No. MH45PAGAER includes Undercounter Refrigerator 979381
  • FS CAt No. MH45PAGARF includes Undercounter Freezer 979261
  • FS CAt No. MH45PAGARR includes Undercounter Refrigerator 979381

Order Info

For 115V 60Hz. Equipped with NEMA 5-20P line cord plug; require a NEMA 5-20R receptacle.

Service Plan

Service agreement available.

Compliance

UL listed

Warranty

13 months, parts and labor

Description & Specifications

Specifications

UL
2
1° to 12°C
13 Months
Automatic
8
115V 60Hz