Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Direct Heat CO2 Incubators

Discover exceptional air purity with in-chamber HEPA air filtration

Specifications

Capacity 6.5 cu. ft., 184L
Chamber Material Stainless Steel
Height (English) Exterior 39.5 in.
Height (Metric) Exterior 100.3cm
Temperature Range (Metric) Ambient 5 to 60°C
View More Specs
Products
Catalog Number Mfr. No. Sensor Types Price Quantity    

20-235-32

 
fisher scientific™
2023532
TC sensor CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

20-235-33

 
fisher scientific™
2023533
IR sensor CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Capacity 6.5 cu. ft., 184L
Chamber Material Stainless Steel
Height (English) Exterior 39.5 in.
Height (Metric) Exterior 100.3cm
Temperature Range (Metric) Ambient 5 to 60°C
Voltage 120V
Electrical Requirements 120V 50/60Hz
Hertz 50/60Hz
Humidity Range 95%
Length (English) Exterior 25 in.
Length (Metric) Exterior 63.5cm
Range (Concentration) 0 to 20%
Warranty 1 Year
Width (English) 26.3 in.
Width (Metric) 66.8cm

The Fisher Scientific Isotemp Direct-Heat CO2 incubator delivers performance and value for every-day culturing.

  • Heaters surround all sides of the outer chamber wall, providing uniform heating and fast recovery times after door openings
  • Fan-assisted directed airflow efficiently circulates critical temperature, gas, and humidity to provide uniform growth
  • Choice of TC or IR CO2 sensors, positioned directly in the chamber for precise control
  • In-chamber HEPA filtration system protects from contamination during routine access
  • Achieves Class 100 cleanroom air quality within five minutes after door closing

One-year parts and labor on incubator