missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Advanced Stirrer

Reliable performance, dependable safety and precise control. Available with optimized controls and settings for applications that demand advanced precision.

$1,635.94 - $1,635.94

Specifications

Material Ceramic
Description Stirrer
Stirring Range 50 to 1,500rpm
Dimensions (L x W x H) 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm)
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Electrical Requirements Plug Type Top Plate Surface Area (English) Top Plate Surface Area (Metric) Price Quantity  
Catalog Number Mfr. No. Electrical Requirements Plug Type Top Plate Surface Area (English) Top Plate Surface Area (Metric) Price Quantity  
S88857290 Accessories Fisher Scientific™
S88857290
100-120V 50/60Hz US style 7.25 x 7.25 in. 18.4 x 18.4cm Each for $1,635.94
Specifications

Description

Intuitive design
  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Ability to set programs (ramp/dwell) as well as save settings
  • Includes stir bar included
  • Optional PT1000 temperature probe and splash guard protection shield
Advanced technology
  • StirTrac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic coupling
  • HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
  • Temperature adjustable in 1°C increments except when using temperature probe then ability to control in 0.1 degree increments below 100°C

Certifications

cCSAus (100-120V models), CE (230V models)

Compliance

RoHS compliant

Warranty

Three years

Description & Specifications

Specifications

Ceramic
Stirrer
50 to 1,500rpm
13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm)