missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Advanced Hotplate

Reliable performance, dependable safety and precise control. Available with optimized controls and settings for applications that demand advanced precision.

$1,562.24 - $1,868.28

Specifications

Surface Area (English) Heating 7.25 x 7.25 in.
Surface Area (Metric) Heating 18.4 x 18.4cm
Dimensions (L x W x H) 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm)
Description Hotplate
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Electrical Requirements Plug Type Max. Temperature (Metric) Top Plate Material Price Quantity  
Catalog Number Mfr. No. Electrical Requirements Plug Type Max. Temperature (Metric) Top Plate Material Price Quantity  
HP88857290 Fisher Scientific™
HP88857290
100-120V 50/60Hz US style 450°C Ceramic Each for $1,562.24
HP88857294 Fisher Scientific™
HP88857294
100-120V 50/60Hz US style 300°C Aluminum Each for $1,868.28
Specifications

Description

Intuitive design
  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Ability to save temperature setting
  • Includes stainless-steel PT100 temperature probe, supporting rod and clamp kit
  • Optional PT1000 temperature probe and splash guard protection shield
Advanced technology
  • HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
  • Temperature adjustable in 1°C increments except when using temperature probe then ability to control in 0.1 degree increments below 100°C

Certifications

cCSAus (100-120V models), CE (230V models)

Compliance

RoHS compliant

Warranty

Three years

Description & Specifications

Specifications

7.25 x 7.25 in.
18.4 x 18.4cm
13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm)
Hotplate