Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Digital and Analog Dry Bath Incubators


Provide controlled dry heat for a wide variety of clinical and general chemistry applications

Manufacturer: fisher scientific™  2053FSQ

 View more versions of this product

Heating blocks, sold separately, hold regular tubes, microcentrifuge tubes, square cuvets, or microplates.

Catalog No. 117184Q

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Length (Metric) Exterior 23.1cm
Wattage 200w
Amperage 1.67A
Display LED
Includes Dual bimetallic thermostat controls (high and low), power switch, pilot light, line cord and plug
Shipping Weight (English) 8 lb.
Temperature Uniformity ±0.5 at 37°C
Shipping Weight (Metric) 4kg
Dimensions (L x W x H) Exterior 9.1 x 11.25 x 3.4 in. (23.1 x 28.6 x 8.6cm)
Length (English) Exterior 9.1 in.
Width (English) Exterior 11.25 in.
Width (Metric) Exterior 28.6cm
Height (English) Exterior 3.4 in.
Height (Metric) Exterior 8.6cm
Voltage 120V
Width (English) 11.25 in.
Width (Metric) 28.6cm
Hertz 50/60Hz
Temperature Range (Metric) 5 to 130°C
Certifications/Compliance UL
Material Powder coated Steel
Electrical Requirements 120V 50/60Hz
Dimensions (L x W x H) 9.13 x 11.25 x 3.38 in. (23.1 x 28.6 x 8.6cm)
Height (English) 3.38 in.
Height (Metric) 8.6cm
Length (English) 9.13 in.
Length (Metric) 23.1cm
Accessories

Accessories for Catalog Number: 117184Q

Item Mfr. No. Item Description Price Per Unit Quantity