Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ CO2 Incubators


6.5 cu. ft. (184L) Water-Jacketed and Direct-Heat Models with T/C or IR sensors

Manufacturer: fisher scientific™  PSI3532

 View more versions of this product

Catalog No. 13-255-27

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Item Description Direct heat
Dimensions (L x W x H) Exterior 26.3 x 39.5 x 25 in. (66.8 x 100.3 x 63.5cm)
Dimensions (D x W x H) Interior 21.3 x 26.8” x 20 in. (54.1 x 68.1 x 50.8cm)
Warranty 1 Year
Width (English) 26.3 in.
Sensor Types TC sensor
Width (Metric) 66.8cm
Temperature Range (Metric) Ambient 5 to 60°C
Electrical Requirements 120V 50/60Hz
Width (Metric) Exterior 66.8cm
Capacity (Metric) 184L
Height (English) Exterior 39.5 in.
Shelf Material Stainless Steel
Hertz 50/60Hz
Voltage 120V
Concentration 0 to 20%
Range (Concentration) 0 to 20%
Capacity 6.5 cu. ft., 184L
Width (English) Exterior 26.3 in.
Amperage 2.4A
Capacity (English) 6.5 cu. ft.
Length (Metric) Exterior 63.5cm
Height (Metric) Exterior 100.3cm
Length (English) Exterior 25 in.