Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ CO2 Incubators


6.5 cu. ft. (184L) Water-Jacketed and Direct-Heat Models with T/C or IR sensors

Manufacturer: fisher scientific™  PSI3530

 View more versions of this product

Catalog No. 13-255-25

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Item Description Water-jacketed
Dimensions (L x W x H) Exterior 26.3 x 39.5 x 25 in. (66.8 x 100.3 x 63.5cm)
Dimensions (D x W x H) Interior 21.3 x 26.8” x 20 in. (54.1 x 68.1 x 50.8cm)
Warranty 1 Year
Width (English) 26.3 in.
Sensor Types TC sensor
Width (Metric) 66.8cm
Range (Concentration) 0 to 20%
Width (English) Exterior 26.3 in.
Capacity (English) 6.5 cu. ft.
Voltage 120V
Temperature Range (Metric) Ambient 5 to 60°C
Width (Metric) Exterior 66.8cm
Length (English) Exterior 25 in.
Amperage 3.6A
Concentration 0 to 20%
Height (Metric) Exterior 100.3cm
Electrical Requirements 120V 60Hz
Shelf Material Stainless Steel
Capacity 6.5 cu. ft., 184L
Height (English) Exterior 39.5 in.
Capacity (Metric) 184L
Length (Metric) Exterior 63.5cm
Hertz 60Hz