missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ CO2 Incubators

6.5 cu. ft. (184L) Water-Jacketed and Direct-Heat Models with T/C or IR sensors

Specifications

Capacity 6.5 cu. ft., 184L
Concentration 0 to 20%
Dimensions (L x W x H) Exterior 26.3 x 39.5 x 25 in. (66.8 x 100.3 x 63.5cm)
Temperature Range (Metric) Ambient 5 to 60°C
Voltage 120V
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Hertz Item Description Sensor Types Amperage Price Quantity  
Catalog Number Mfr. No. Hertz Item Description Sensor Types Amperage Price Quantity  
13-255-26 Fisher Scientific™
PSI3531
60Hz Water-jacketed IR sensor 3.6A N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-255-27 Fisher Scientific™
PSI3532
50/60Hz Direct heat TC sensor 2.4A N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-255-25 Fisher Scientific™
PSI3530
60Hz Water-jacketed TC sensor 3.6A N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-255-28 Fisher Scientific™
PSI3533
50/60Hz Direct heat IR sensor 2.4A N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Selection, high-capacity, heavy-duty design

  • Choice of Water-Jacketed (WJ) and Direct Heat (DH) technology
  • Flexibility you can depend on for growing cells
  • Select Thermal Conductivity (T/C) or Infrared (IR) sensors to serve your applications
  • High-capacity 6.5 cu. ft. (184L) chamber
  • Heavy-duty stainless-steel shelves support a full load of samples
  • Precise temperature control and stability of all culture parameters
Peace of mind
  • Provide stable temperature, humidity and CO2 level for maximum cell growth
  • Low and high CO2 alarms, plus power interruption and temperature deviation alarms
Ease of Use
  • Easy-to-clean polished stainless-steel interior with coved corners
  • Shelves and supports are easily removed without tools
  • Microbiological filters protect gas inlet and sample port
  • Easy-to-use display and alarm settings

Water-Jacketed (WJ) models surround cells with 12 gallons of 37°C water

  • Triple wall construction and large water volume provide superb temperature stability and heat-loss protection
  • Hold temperature for extended periods — critical during power failures
  • Fast temperature recovery keeps culture conditions very stable
Direct-Heat (DH) models let you culture with confidence
  • Heating elements surround all sides of chamber wall
  • Fiberglass insulation aids uniformity and fast recovery times
  • Directed airflow keeps cells at optimum growth temperature
  • Inner door gasket is removable

Order Info

Dimensions: 25L × 26.3W × 39.5 in.H (63.5 × 66.8 × 100.3cm). For 120V.

Warranty

One year parts and labor on incubator

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Description & Specifications

Specifications

6.5 cu. ft., 184L
26.3 x 39.5 x 25 in. (66.8 x 100.3 x 63.5cm)
120V
Stainless Steel
26.3 in.
21.3 x 26.8” x 20 in. (54.1 x 68.1 x 50.8cm)
0 to 20%
Ambient 5 to 60°C
0 to 20%
1 Year
66.8cm