missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Bath Circulator Fluids

For use with Isotemp Baths and Chillers

Manufacturer:  Fisher Scientific™ 9990205

 View more versions of this product

Catalog No. 13-265-205


 

Specifications Description & Specifications

Specifications

Transparent
Specific heat - 0.37 Cal/g °C at 20 °C
85 °C to 160 °C
Silicone Oil bath liquid
  • Dynamic- 200 cP at 20 °C
  • Kinematic - 185 cSt at 20 °C
Density - 0.93 g/cm3 at 20 °C
Sil 300
5L