Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Bath Circulator Fluids


For use with Isotemp Baths and Chillers

Manufacturer: fisher scientific™  9990201

 View more versions of this product

Catalog No. 13-265-202

  • / Each
 

Description & Specifications

Specifications

Description Specific heat: - 0.4 Cal/g °C at 20 °C
Temperature (Metric) Operating -75 °C to -5 °C
Item Description Density - 0.89 g/cm3 at 20 °C
Viscosity
  • Dynamic - 3 cP at 20 °C
  • Kinematic - 3.37 cSt at 20 °C
Product Type Silicone Oil bath liquid
Model Sil 100
Volume (Metric) 5L
Color (Overall) Transparent