Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Bath Circulator Fluids


For use with Isotemp Baths and Chillers

Manufacturer: fisher scientific™  9990206

 View more versions of this product

Catalog No. 13-265-206

  • / Each
 

Description & Specifications

Specifications

Description Specific heat capacity - 0.37 Cal/g °C at 20 °C
Temperature (Metric) Operating 85 °C to 160 °C
Item Description Density - 0.93 g/cm3 at 20 °C
Viscosity
  • Dynamic - 200 cP at 20 °C
  • Kinematic - 185 cSt at 20 °C
Color (Overall) Transparent
Product Type Silicone Oil bath liquid
Model Sil 300
Volume (Metric) 10L