missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Bath Circulator Fluids

For use with Isotemp Baths and Chillers

Manufacturer:  Fisher Scientific™ 9990203

 View more versions of this product

Catalog No. 13-265-204


 

Specifications Description & Specifications

Specifications

-40 °C to 95 °C
Specific heat -  0.36 Cal/g °C at 20 °C
Sil 180
Transparent
  • Dynamic - 11 cP at 20 °C
  • Kinematic - 11.8 cSt at 20 °C
Density - 0.93 g/cm3 at 20 °C
5L
Silicone Oil bath liquid