Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Basic Hotplates

Sleek, compact units offer dependability and value

Manufacturer: fisher scientific™  1110049H

 View all options for this product

Catalog No. 1110049H


Description & Specifications


Temperature Range (English) 86° to 1004°F
Temperature Range (Metric) 30° to 540°C
Max. Temperature (Metric) 540°C
Voltage 120V
Hertz 60Hz
Certifications/Compliance CSA, CUS
Electrical Requirements 120V 60Hz
Controller Type Analog
Surface Area (English) 7 x 7 in.
Display Type LED
Includes Detachable line cord
Material Ceramic
Surface Area (Metric) 17.78cm
Safety Features Safety warning system with visual alert protects user from accidental burns, redundant temperature control systems for over temperature protection

Fit easily in hood or on benchtop. Easy and safe to use. Excellent for sample drying and general lab heating in environments between 4° to 40°C (39° to 104°F). Available with either a ceramic or aluminum heating plate surface.

  • Easy-to-set analog temperature control knob with graduated scale
  • LED display
  • Top plate and base design diverts liquids away from internal electronics
  • Safety warning system with visual alert protects user from accidental burns
  • Incorporated base mount holds support rods up to 13mm diameter—ideal when using thermometers or pH probes

Ceramic-top Models

  • Three sizes available
  • 4 × 4 in. and 7 × 7 in. models heat to 540°C (1004°F); 10 × 10 in. models heat to 400°C (752°F)
  • Reflective white ceramic surface is acid- and alkali-resistant and easy to clean
  • Nonheating frame surrounds the heated ceramic plate for added protection
Aluminum-top Models
  • Heat to 380°C (716°F)
  • 7 × 7 in. heating surface


Accessories for Catalog Number: 1110049H

Item Mfr. No. Item Description Price Per Unit Quantity  
Bel-Art™ SP Scienceware™ Hot-Hand™ Protector Glove/Mitt
Mitt protects hands when handling extremely hot or cold objects, including dry ice Each for $54.66
Case of 24 Each for $1,311.84